Zoro Homepage

Danger, FORMWORK STRIPPING AREA FALLING MATERIAL DO NOT ENTER, 7 in W x 10 in H, 486T75

  • Mfr # 486T75

  • Zoro # G6315047


product price: $7.69
/ea
Sold in multiples of 2 for $15.38

Key Features

Legend
FORMWORK STRIPPING AREA FALLING MATERIAL DO NOT ENTER/NO ENTRAR MATERIALES CAYENDO
Sign Material
Polyethylene
Height
10 in
Width
7 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486T75
Zoro #
G6315047
UPC #
00194484292485
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Legend
FORMWORK STRIPPING AREA FALLING MATERIAL DO NOT ENTER/NO ENTRAR MATERIALES CAYENDO
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Legend Style
Text
Header Background Color
Black, Red, White
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Operating Temp. Range
-90 Degrees F to 168 Degrees F
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.28(c), OSHA 29 CFR 1926.1431(e)(10), OSHA 29 CFR 1926.759
Header Legend Color
White
Header
Danger
ANSI Compliant
Yes
Printed Language
English, Spanish
Sign Background Color
White
Legend Color
Black
Sign Legend Text Color
Black
Maximum Service Temperature
168 Degrees F
Sign Header Background Color
Black, Red, White
Metal Detectable
No
Material Properties
Rigid
Minimum Application Temperature
-90 Degrees F
Mirror Print
No
Sign Legend Background Color
White
Chemical Resistant
Yes
Sign Header
Danger/Peligro
Average Outdoor Durability
1 to 3 yr
Sign Legend Style
Text
Outdoor Life Expectancy
1 to 3 yr
Number of Printed Sides
1
Sign Header Text Color
White
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
Graffiti Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.28(c), OSHA 29 CFR 1926.759, OSHA 29 CFR 1926.1431(e)(10)
Glow In The Dark
No
Includes Mounting Hardware
No
Anti-Slip Surface
No
Minimum Service Temperature
-90 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
Formwork Stripping Area Falling Material Do Not Enter/No Entrar Materiales Cayendo
ANSI Standards
ANSI Z535
Sign Format
Traditional OSHA
Write on Surface
No
Protective Coating
Clear Liquid Laminate
Corrosion Resistant
Yes
State Specific Sign
No
Sign Header Style
Text
ANSI 969 Compliant
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Formwork Stripping Area Falling Material Do Not Enter/No Entrar Materiales Cayendo, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.