Danger, Gates Open And Close Automatically, 14 in W x 10 in H, Horizontal Rectangle, Vinyl, 471X98

  • Mfr # 471X98

  • Zoro # G5825053


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Legend
Gates Open And Close Automatically
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471X98
Zoro #
G5825053
UPC #
00194484166014
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
Gates Open And Close Automatically
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Header Background Color
Black, Red, White
OSHA Compliant
Yes
Header Legend Color
White
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Printed Language
English
ANSI Compliant
Yes
Sign Background Color
White
Header
Danger
Legend Style
Text
Legend Color
Black
Sign Legend Text Color
Black
Mirror Print
No
Sign Format
Traditional OSHA
Adhesive Style
Permanent
Chemical Resistant
No
Anti-Slip Surface
No
Sign Legend
Gates Open And Close Automatically
Sign Header Style
Text
Mounting Pattern
No Mounting Holes
Material Properties
Flexible
Protective Coating
No Protective Coating
Number of Printed Sides
1
Minimum Application Temperature
-40 Degrees F
Average Outdoor Durability
2 yr
Maximum Service Temperature
176 Degrees F
Sign Header Text Color
White
Includes Mounting Hardware
No
Glow In The Dark
No
ANSI 969 Compliant
No
State Specific Sign
No
Sign Legend Style
Text
Metal Detectable
No
Sign Mounting Location
Wall
Corrosion Resistant
No
Sign Legend Background Color
White
Graffiti Resistant
No
Sign Header Background Color
Black, Red, White
Indoor/Outdoor Usage
Indoor Only
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Type
Acrylic
Write on Surface
No
Sign Header
Danger
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Gates Open And Close Automatically, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.