Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger, HIGH PRESSURE, 10 in W x 7 in H, Vertical Rectangle, Vinyl, 479D64

  • Mfr # 479D64

  • Zoro # G5846537


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Legend
HIGH PRESSURE
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
479D64
Zoro #
G5846537
UPC #
00194484228682
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
HIGH PRESSURE
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Header Legend Color
White
Printed Language
English
Header
Danger
Legend Style
Text
Header Background Color
Black, Red, White
ANSI Compliant
Yes
Sign Background Color
White
Legend Color
Black
Sign Legend Text Color
Black
Chemical Resistant
No
Write on Surface
No
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Style
Permanent
Indoor/Outdoor Usage
Indoor Only
Corrosion Resistant
No
Mounting Pattern
No Mounting Holes
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Black, Red, White
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Mounting Location
Wall
Sign Header Text Color
White
Average Outdoor Durability
2 yr
Protective Coating
No Protective Coating
Sign Header Style
Text
Metal Detectable
No
Sign Legend Style
Text
Maximum Service Temperature
176 Degrees F
Includes Mounting Hardware
No
Mirror Print
No
Number of Printed Sides
1
Glow In The Dark
No
State Specific Sign
No
Anti-Slip Surface
No
ANSI Standards
ANSI Z535
Sign Legend
High Pressure
Sign Legend Background Color
White
Adhesive Type
Acrylic
Minimum Application Temperature
-40 Degrees F
Sign Header
Danger
Graffiti Resistant
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend High Pressure, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.