Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger, HIGH PRESSURE, 7 in W x 5 in H, Horizontal Rectangle, Vinyl, 479D63

  • Mfr # 479D63

  • Zoro # G5826097


product price: $2.79
/ea

Key Features

Legend
HIGH PRESSURE
Sign Material
Vinyl
Height
5 in
Thickness
0.004 in
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
479D63
Zoro #
G5826097
UPC #
00194484228675
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
HIGH PRESSURE
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
OSHA Compliant
Yes
Legend Style
Text
Operating Temp. Range
-20 Degrees F to 176 Degrees F
ANSI Compliant
Yes
Sign Background Color
White
Header
Danger
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Header Background Color
Black, Red, White
Header Legend Color
White
Printed Language
English
Legend Color
Black
Sign Legend Text Color
Black
Sign Header Style
Text
Chemical Resistant
No
Mounting Pattern
No Mounting Holes
Average Outdoor Durability
2 yr
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Background Color
Black, Red, White
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Anti-Slip Surface
No
State Specific Sign
No
Graffiti Resistant
No
ANSI 969 Compliant
No
Sign Legend Style
Text
Sign Legend Background Color
White
Sign Header Text Color
White
Sign Header
Danger
Mirror Print
No
Number of Printed Sides
1
Minimum Application Temperature
-40 Degrees F
Metal Detectable
No
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
176 Degrees F
Indoor/Outdoor Usage
Indoor Only
Material Properties
Flexible
Outdoor Life Expectancy
Not Outdoor Rated
Sign Format
Traditional OSHA
Corrosion Resistant
No
Sign Legend
High Pressure
Adhesive Type
Acrylic
Protective Coating
No Protective Coating
Adhesive Style
Permanent
ANSI Standards
ANSI Z535
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend High Pressure, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.