Danger, HOLE COVER DO NOT REMOVE/CUBIERTA DE HOYO NO REMOVER, 7 in W x 10 in H, Polyethylene, 479C72

  • Mfr # 479C72

  • Zoro # G5799899


product price:  $7.49
/ea
Sold in multiples of 2 for $14.98

Key Features

Legend
HOLE COVER DO NOT REMOVE/CUBIERTA DE HOYO NO REMOVER
Sign Material
Polyethylene
Height
10 in
Width
7 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
479C72
Zoro #
G5799899
UPC #
00194484227937
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
HOLE COVER DO NOT REMOVE/CUBIERTA DE HOYO NO REMOVER
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Header
Danger
Printed Language
English, Spanish
Header Background Color
Black, Red, White
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
OSHA Compliant
Yes
Legend Style
Text
Header Legend Color
White
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.29(e), OSHA 29 CFR 1926.501(b)(4)
Sign Background Color
White
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Average Outdoor Durability
1 to 3 yr
Sign Header Style
Text
Sign Header
Danger/Peligro
Sign Header Background Color
Black, Red, White
Write on Surface
No
Sign Legend Background Color
White
ANSI Standards
ANSI Z535
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Number of Printed Sides
1
Glow In The Dark
No
Metal Detectable
No
Minimum Application Temperature
-90 Degrees F
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor/Outdoor
Chemical Resistant
Yes
Anti-Slip Surface
No
Mirror Print
No
State Specific Sign
No
ANSI 969 Compliant
No
Minimum Service Temperature
-90 Degrees F
Outdoor Life Expectancy
1 to 3 yr
Corrosion Resistant
Yes
Material Properties
Rigid
Maximum Service Temperature
168 Degrees F
Sign Legend
Hole Cover Do Not Remove/Cubierta De Hoyo No Remover
Mounting Pattern
4 Corner
Protective Coating
Clear Liquid Laminate
Sign Header Text Color
White
Sign Format
Traditional OSHA
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.29(e), OSHA 29 CFR 1926.501(b)(4)
Sign Legend Style
Text
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Hole Cover Do Not Remove/Cubierta De Hoyo No Remover, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.