Zoro Homepage

Danger, KEEP AWAY, 10 in W x 7 in H, Vertical Rectangle, Polyethylene, 479D75

  • Mfr # 479D75

  • Zoro # G5897153


product price: $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Legend
KEEP AWAY
Sign Material
Polyethylene
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
479D75
Zoro #
G5897153
UPC #
00194484228781
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Legend
KEEP AWAY
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Header
Danger
Legend Style
Text
Header Background Color
Black, Red, White
ANSI Compliant
Yes
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Header Legend Color
White
Sign Background Color
White
Standards
ANSI Z535, OSHA 29 CFR 1910, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.32(d)
OSHA Compliant
Yes
Printed Language
English
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Color
Black
Sign Legend Text Color
Black
Chemical Resistant
Yes
ANSI 969 Compliant
No
Protective Coating
Clear Liquid Laminate
Corrosion Resistant
Yes
Anti-Slip Surface
No
Average Outdoor Durability
1 to 3 yr
Number of Printed Sides
1
Graffiti Resistant
Yes
State Specific Sign
No
Minimum Service Temperature
-90 Degrees F
Sign Header
Danger
Sign Legend Background Color
White
Sign Header Background Color
Black, Red, White
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Sign Header Text Color
White
Material Properties
Rigid
Glow In The Dark
No
Sign Format
Traditional OSHA
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910, OSHA 29 CFR 1926.32(d)
Mirror Print
No
Sign Legend
Keep Away
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
168 Degrees F
Minimum Application Temperature
-90 Degrees F
Outdoor Life Expectancy
1 to 3 yr
Metal Detectable
No
Mounting Pattern
4 Corner
Sign Legend Style
Text
ANSI Standards
ANSI Z535
Sign Header Style
Text
Write on Surface
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep Away, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.