Zoro Homepage

Danger, KEEP AWAY, 14 in W x 10 in H, Horizontal Rectangle, Aluminum, 479D73

  • Mfr # 479D73

  • Zoro # G5775082


product price: $22.89
/ea

Key Features

Legend
KEEP AWAY
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
479D73
Zoro #
G5775082
UPC #
00194484228767
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Legend
KEEP AWAY
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Legend Style
Text
Standards
ANSI Z535, OSHA 29 CFR 1910, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.32(d)
OSHA Compliant
Yes
Header
Danger
ANSI Compliant
Yes
Header Legend Color
White
Printed Language
English
Sign Background Color
White
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Header Background Color
Black, Red, White
Legend Color
Black
Sign Legend Text Color
Black
Number of Printed Sides
1
ANSI 969 Compliant
No
Metal Detectable
No
Glow In The Dark
No
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Sign Header
Danger
Sign Header Text Color
White
Outdoor Life Expectancy
5 yr
Average Outdoor Durability
5 yr
Write on Surface
No
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910, OSHA 29 CFR 1926.32(d)
Sign Format
Traditional OSHA
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Chemical Resistant
Yes
Sign Header Background Color
Black, Red, White
Protective Coating
Clear Liquid Laminate
Sign Legend Style
Text
State Specific Sign
No
Includes Mounting Hardware
No
Sign Legend
Keep Away
Sign Legend Background Color
White
Sign Header Style
Text
Material Properties
Rigid
Maximum Service Temperature
250 Degrees F
Mirror Print
No
Sign Mounting Location
Wall
Minimum Application Temperature
-40 Degrees F
Mounting Pattern
4 Corner
Indoor/Outdoor Usage
Indoor/Outdoor
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep Away, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.