Danger, KEEP AWAY DO NOT CLIMB OVER THIS ENCLOSURE, 10 in W x 7 in H, Rectangle, Aluminum, 479D80

  • Mfr # 479D80

  • Zoro # G5821958


product price:  $13.15
/ea
Sold in multiples of 2 for $26.30

Key Features

Legend
KEEP AWAY DO NOT CLIMB OVER THIS ENCLOSURE
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
479D80
Zoro #
G5821958
UPC #
00194484228835
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Legend
KEEP AWAY DO NOT CLIMB OVER THIS ENCLOSURE
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Header
Danger
Header Legend Color
White
Sign Background Color
White
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
Printed Language
English
ANSI Compliant
Yes
Header Background Color
Black, Red, White
Legend Style
Text
OSHA Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Sign Header Text Color
White
Sign Format
Traditional OSHA
Mirror Print
No
Mounting Pattern
4 Corner
Material Properties
Rigid
Write on Surface
No
Chemical Resistant
Yes
Minimum Application Temperature
-40 Degrees F
Protective Coating
Clear Liquid Laminate
State Specific Sign
No
Outdoor Life Expectancy
5 yr
Sign Legend Style
Text
Average Outdoor Durability
5 yr
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
Sign Header
Danger
ANSI 969 Compliant
No
Sign Legend
Keep Away Do Not Climb Over This Enclosure
Maximum Service Temperature
250 Degrees F
ANSI Standards
ANSI Z535
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Number of Printed Sides
1
Sign Header Style
Text
Anti-Slip Surface
No
Glow In The Dark
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Mounting Hardware
No
Corrosion Resistant
Yes
Sign Header Background Color
Black, Red, White
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep Away Do Not Climb Over This Enclosure, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.