Danger, KEEP AWAY DO NOT CLIMB OVER THIS ENCLOSURE, 7 in W x 5 in H, Rectangle, Vinyl, 479D84

  • Mfr # 479D84

  • Zoro # G5900148


product price:  $2.59
/ea
Sold in multiples of 6 for $15.54

Key Features

Legend
KEEP AWAY DO NOT CLIMB OVER THIS ENCLOSURE
Sign Material
Vinyl
Height
5 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
479D84
Zoro #
G5900148
UPC #
00194484228873
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
KEEP AWAY DO NOT CLIMB OVER THIS ENCLOSURE
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Printed Language
English
Legend Style
Text
ANSI Compliant
Yes
Header Legend Color
White
Sign Background Color
White
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Header
Danger
Header Background Color
Black, Red, White
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
OSHA Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Adhesive Type
Acrylic
Mounting Pattern
No Mounting Holes
Sign Mounting Location
Wall
Sign Header
Danger
ANSI 969 Compliant
No
Sign Header Style
Text
Chemical Resistant
No
Metal Detectable
No
Sign Format
Traditional OSHA
Indoor/Outdoor Usage
Indoor Only
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
Sign Legend Background Color
White
Average Outdoor Durability
2 yr
Sign Legend
Keep Away Do Not Climb Over This Enclosure
Adhesive Style
Permanent
Glow In The Dark
No
Minimum Application Temperature
-40 Degrees F
Graffiti Resistant
No
Sign Legend Style
Text
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
Not Outdoor Rated
Corrosion Resistant
No
Maximum Service Temperature
176 Degrees F
Protective Coating
No Protective Coating
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
White
Material Properties
Flexible
Anti-Slip Surface
No
Write on Surface
No
Mirror Print
No
State Specific Sign
No
Includes Mounting Hardware
No
Sign Header Background Color
Black, Red, White
Number of Printed Sides
1
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep Away Do Not Climb Over This Enclosure, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.