Zoro Homepage

Danger, Keep Off, 10 in W x 7 in H, Vertical Rectangle, Aluminum, 473D53

  • Mfr # 473D53

  • Zoro # G5641531


product price: $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Legend
Keep Off
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473D53
Zoro #
G5641531
UPC #
00194484113056
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Keep Off
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Printed Language
English
Sign Background Color
White
Legend Style
Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Header
Danger
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Header Background Color
Black, Red, White
Header Legend Color
White
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Metal Detectable
No
Sign Header
Danger
Sign Legend Background Color
White
Number of Printed Sides
1
Sign Format
Traditional OSHA
Corrosion Resistant
Yes
Sign Legend Style
Text
Mirror Print
No
Mounting Pattern
4 Corner
Glow In The Dark
No
Minimum Application Temperature
-40 Degrees F
Sign Header Background Color
Black, Red, White
Sign Header Text Color
White
Graffiti Resistant
Yes
Sign Header Style
Text
ANSI Standards
ANSI Z535
Protective Coating
Clear Liquid Laminate
Maximum Service Temperature
250 Degrees F
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145
Anti-Slip Surface
No
Sign Legend
Keep Off
Outdoor Life Expectancy
5 yr
Chemical Resistant
Yes
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Material Properties
Rigid
Average Outdoor Durability
5 yr
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep Off, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.