Zoro Homepage

Danger, Keep Off, 10 in W x 7 in H, Vertical Rectangle, Vinyl, 473D59

  • Mfr # 473D59

  • Zoro # G5593231


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Legend
Keep Off
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473D59
Zoro #
G5593231
UPC #
00194484113117
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
Keep Off
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Printed Language
English
Header Background Color
Black, Red, White
Header
Danger
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Legend Style
Text
ANSI Compliant
Yes
Sign Background Color
White
OSHA Compliant
Yes
Header Legend Color
White
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Legend Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Metal Detectable
No
Mounting Pattern
No Mounting Holes
Graffiti Resistant
No
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
-40 Degrees F
Corrosion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Chemical Resistant
No
Sign Header Background Color
Black, Red, White
Sign Format
Traditional OSHA
Includes Mounting Hardware
No
Sign Header Style
Text
Glow In The Dark
No
Sign Header
Danger
Mirror Print
No
Average Outdoor Durability
2 yr
Number of Printed Sides
1
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535
Anti-Slip Surface
No
Sign Legend
Keep Off
Sign Legend Style
Text
ANSI 969 Compliant
No
Material Properties
Flexible
Maximum Service Temperature
176 Degrees F
Protective Coating
No Protective Coating
Adhesive Type
Acrylic
Adhesive Style
Permanent
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Text Color
White
Sign Legend Background Color
White
State Specific Sign
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep Off, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.