Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger, KEEP OFF, 14 in W x 10 in H, Horizontal Rectangle, Aluminum, 477K42

  • Mfr # 477K42

  • Zoro # G5796049


product price: $22.89
/ea

Key Features

Legend
KEEP OFF
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477K42
Zoro #
G5796049
UPC #
00194484209582
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Legend
KEEP OFF
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
OSHA Compliant
Yes
Header
Danger
Sign Background Color
White
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1926.250(a)(3)
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Printed Language
English
Legend Style
Text
Header Background Color
Black, Red, White
Header Legend Color
White
Legend Color
Black
Sign Legend Text Color
Black
Average Outdoor Durability
5 yr
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Mounting Hardware
No
ANSI Standards
ANSI Z535
Graffiti Resistant
Yes
Material Properties
Rigid
State Specific Sign
No
Sign Legend Style
Text
Sign Header Background Color
Black, Red, White
Sign Header
Danger
Write on Surface
No
Minimum Application Temperature
-40 Degrees F
Sign Legend
Keep Off
Corrosion Resistant
Yes
Mounting Pattern
4 Corner
Mirror Print
No
Sign Legend Background Color
White
Sign Format
Traditional OSHA
Outdoor Life Expectancy
5 yr
Sign Header Style
Text
Anti-Slip Surface
No
ANSI 969 Compliant
No
Sign Header Text Color
White
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1926.250(a)(3)
Protective Coating
Clear Liquid Laminate
Number of Printed Sides
1
Metal Detectable
No
Maximum Service Temperature
250 Degrees F
Sign Mounting Location
Wall
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep Off, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.