Zoro Homepage

Danger, KEEP OFF ROOF, 10 in W x 7 in H, Vertical Rectangle, Polyethylene, 479F03

  • Mfr # 479F03

  • Zoro # G5820853


product price: $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Legend
KEEP OFF ROOF
Sign Material
Polyethylene
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
479F03
Zoro #
G5820853
UPC #
00194484229054
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Legend
KEEP OFF ROOF
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Header
Danger
Header Legend Color
White
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Legend Style
Text
Sign Background Color
White
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.28(b)(13), OSHA 29 CFR 1926 Subpart M
OSHA Compliant
Yes
Header Background Color
Black, Red, White
Printed Language
English
Legend Color
Black
Sign Legend Text Color
Black
Outdoor Life Expectancy
1 to 3 yr
Average Outdoor Durability
1 to 3 yr
Graffiti Resistant
Yes
Sign Format
Traditional OSHA
Sign Legend
Keep Off Roof
Material Properties
Rigid
Includes Mounting Hardware
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.28(b)(13), OSHA 29 CFR 1926 Subpart M
Number of Printed Sides
1
Anti-Slip Surface
No
ANSI 969 Compliant
No
Sign Header
Danger
State Specific Sign
No
Protective Coating
Clear Liquid Laminate
ANSI Standards
ANSI Z535
Sign Mounting Location
Wall
Metal Detectable
No
Glow In The Dark
No
Minimum Application Temperature
-90 Degrees F
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Text Color
White
Sign Legend Background Color
White
Chemical Resistant
Yes
Corrosion Resistant
Yes
Mounting Pattern
4 Corner
Maximum Service Temperature
168 Degrees F
Sign Header Background Color
Black, Red, White
Minimum Service Temperature
-90 Degrees F
Sign Header Style
Text
Mirror Print
No
Write on Surface
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep Off Roof, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.