Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger, Keep Out, 10 in W x 7 in H, Vertical Rectangle, Polyethylene, 473G28

  • Mfr # 473G28

  • Zoro # G5623709


product price: $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Legend
Keep Out
Sign Material
Polyethylene
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473G28
Zoro #
G5623709
UPC #
00194484114572
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Keep Out
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Legend Style
Symbol and Text
Header Background Color
Black, Red, White
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Printed Language
English
Sign Background Color
White
OSHA Compliant
Yes
Header
Danger
ANSI Compliant
Yes
Header Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Color
Black, Red
Sign Legend Text Color
Black, Red
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Mirror Print
No
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Minimum Application Temperature
-90 Degrees F
Sign Format
Traditional OSHA
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Background Color
Black, Red, White
Chemical Resistant
Yes
Minimum Service Temperature
-90 Degrees F
Sign Legend
Keep Out
Sign Header Text Color
White
ANSI Standards
ANSI Z535
ANSI 969 Compliant
No
Average Outdoor Durability
1 to 3 yr
Mounting Pattern
4 Corner
Number of Printed Sides
1
Glow In The Dark
No
Sign Header Style
Text
State Specific Sign
No
Material Properties
Rigid
Anti-Slip Surface
No
Sign Header
Danger
Corrosion Resistant
Yes
Sign Mounting Location
Wall
Maximum Service Temperature
168 Degrees F
Sign Legend Style
Symbol and Text
Sign Legend Background Color
White
Outdoor Life Expectancy
1 to 3 yr
Protective Coating
Clear Liquid Laminate
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep Out, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.