Zoro Homepage

Danger, Keep This Gate Closed, 10 in W x 7 in H, Vertical Rectangle, Vinyl, 471Y16

  • Mfr # 471Y16

  • Zoro # G5182307


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Legend
Keep This Gate Closed
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471Y16
Zoro #
G5182307
UPC #
00194484017460
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
Keep This Gate Closed
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Legend Style
Text
ANSI Compliant
Yes
Sign Background Color
White
Header Legend Color
White
Header
Danger
Header Background Color
Black, Red, White
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Printed Language
English
Legend Color
Black
Sign Legend Text Color
Black
Adhesive Type
Acrylic
Corrosion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Average Outdoor Durability
2 yr
Maximum Service Temperature
176 Degrees F
Protective Coating
No Protective Coating
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
Metal Detectable
No
Sign Legend Background Color
White
Material Properties
Flexible
Mirror Print
No
Sign Legend
Keep This Gate Closed
Write on Surface
No
Glow In The Dark
No
Minimum Application Temperature
-40 Degrees F
Chemical Resistant
No
Sign Header Background Color
Black, Red, White
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Sign Header Text Color
White
Sign Header Style
Text
Mounting Pattern
No Mounting Holes
Number of Printed Sides
1
State Specific Sign
No
Anti-Slip Surface
No
Adhesive Style
Permanent
Sign Mounting Location
Wall
Graffiti Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header
Danger
Sign Legend Style
Text
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep This Gate Closed, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.