Danger, LOOK OUT FOR FORK LIFTS., 10 in W x 7 in H, Vertical Rectangle, Polyethylene, 476R09

  • Mfr # 476R09

  • Zoro # G5853327


product price: $9.89
/ea

Key Features

Legend
LOOK OUT FOR FORK LIFTS.
Sign Material
Polyethylene
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476R09
Zoro #
G5853327
UPC #
00194484193393
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Legend
LOOK OUT FOR FORK LIFTS.
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Printed Language
English
Sign Background Color
White
Header
Danger
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(c)
Header Legend Color
White
OSHA Compliant
Yes
Legend Style
Symbol and Text
ANSI Compliant
Yes
Header Background Color
Red
Legend Color
Black, Yellow
Sign Legend Text Color
Black, Yellow
Sign Header
Danger
Sign Mounting Location
Wall
Legend Pictogram ID
PPIC-77
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(c)
Glow In The Dark
No
Metal Detectable
No
Chemical Resistant
Yes
Mirror Print
No
Sign Header Background Color
Red
Corrosion Resistant
Yes
Sign Legend Background Color
White
ANSI Standards
ANSI Z535
Includes Mounting Hardware
No
Sign Header Style
Symbol and Text
Sign Header Text Color
White
Minimum Service Temperature
-90 Degrees F
Average Outdoor Durability
1 to 3 yr
Maximum Service Temperature
168 Degrees F
Minimum Application Temperature
-90 Degrees F
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in White
ANSI 969 Compliant
No
Number of Printed Sides
1
Header Pictogram ID
PPIC-61
Sign Format
ANSI/OSHA Format
Protective Coating
Clear Liquid Laminate
Anti-Slip Surface
No
State Specific Sign
No
Write on Surface
No
Sign Legend
Look Out For Fork Lifts.
Graffiti Resistant
Yes
Material Properties
Rigid
Legend Pictogram Description
Forklift
Indoor/Outdoor Usage
Indoor/Outdoor
Outdoor Life Expectancy
1 to 3 yr
Mounting Pattern
4 Corner
Sign Legend Style
Symbol and Text
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Look Out For Fork Lifts., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.