Zoro Homepage

Danger, LOW CLEARANCE, 10 in W x 7 in H, Vertical Rectangle, Polyethylene, 477M17

  • Mfr # 477M17

  • Zoro # G5809443


product price: $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Legend
LOW CLEARANCE
Sign Material
Polyethylene
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477M17
Zoro #
G5809443
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Legend
LOW CLEARANCE
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
ANSI Compliant
Yes
Sign Background Color
White
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Legend Style
Text
OSHA Compliant
Yes
Header
Danger
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1926.250(a)(3)
Printed Language
English
Header Legend Color
White
Header Background Color
Black, Red, White
Legend Color
Black
Sign Legend Text Color
Black
Sign Header
Danger
Sign Format
Traditional OSHA
Sign Legend Style
Text
Minimum Service Temperature
-90 Degrees F
Maximum Service Temperature
168 Degrees F
Graffiti Resistant
Yes
Material Properties
Rigid
Sign Header Text Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Printed Sides
1
Chemical Resistant
Yes
Write on Surface
No
Sign Header Style
Text
Glow In The Dark
No
Metal Detectable
No
Average Outdoor Durability
1 to 3 yr
Mirror Print
No
Includes Mounting Hardware
No
Sign Legend
Low Clearance
Outdoor Life Expectancy
1 to 3 yr
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1926.250(a)(3)
ANSI 969 Compliant
No
Mounting Pattern
4 Corner
Minimum Application Temperature
-90 Degrees F
ANSI Standards
ANSI Z535
Sign Header Background Color
Black, Red, White
State Specific Sign
No
Sign Mounting Location
Wall
Anti-Slip Surface
No
Corrosion Resistant
Yes
Sign Legend Background Color
White
Protective Coating
Clear Liquid Laminate
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Low Clearance, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.