Shop CONDOR

Danger, LOW CLEARANCE/POCA ALTURA, 10 in W x 14 in H, Vertical Rectangle, Vinyl, 479L89

  • Mfr # 479L89
  • Zoro # G5878752

product price: 
$
4.89
/ea

Key Features

Legend
LOW CLEARANCE/POCA ALTURA
Sign Material
Vinyl
Height
14 in
Width
10 in
Thickness
0.004 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
479L89
Zoro #
G5878752
UPC #
00194484234324
Country of Origin
United States
Item
Safety Sign
Legend
LOW CLEARANCE/POCA ALTURA
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22, .23, .178, .303, OSHA 29 CFR 1926.403, .600, .1053
Printed Language
English
Legend Style
Text
Header Background Color
Black, Red
Sign Background Color
White
Header
Danger
Header Legend Color
White
Operating Temp. Range
-20 Degrees F to 176 Degrees F
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Adhesive Style
Permanent
Includes Mounting Hardware
No
Chemical Resistant
No
Indoor/Outdoor Usage
Indoor Only
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Sign Mounting Location
Wall
Sign Legend Style
Text
Write on Surface
No
Mounting Pattern
No Mounting Holes
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22, .23, .178, .303, OSHA 29 CFR 1926.403, .600, .1053
Sign Legend
Low Clearance
Sign Legend Background Color
White
Sign Header
Danger
Minimum Application Temperature
-40 Degrees F
Metal Detectable
No
Protective Coating
No Protective Coating
ANSI Standards
ANSI Z535
Average Outdoor Durability
2 yr
Outdoor Life Expectancy
Not Outdoor Rated
Corrosion Resistant
No
Anti-Slip Surface
No
Maximum Service Temperature
176 Degrees F
State Specific Sign
No
Adhesive Type
Acrylic
Number of Printed Sides
1
Sign Header Text Color
White
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
Sign Header Style
Text
Graffiti Resistant
No
Sign Header Background Color
Black, Red, White
Material Properties
Flexible
Product Type
Safety Sign

Dimensions

Height
14 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Low Clearance, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.