Danger, LOW CLEARANCE/POCA ALTURA, 7 in W x 10 in H, Horizontal Rectangle, Polyethylene, 477M31

  • Mfr # 477M31

  • Zoro # G5836649


product price: $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Legend
LOW CLEARANCE/POCA ALTURA
Sign Material
Polyethylene
Height
10 in
Width
7 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477M31
Zoro #
G5836649
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
LOW CLEARANCE/POCA ALTURA
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header Legend Color
White
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Printed Language
English, Spanish
Header
Danger
Legend Style
Text
Sign Background Color
White
Header Background Color
Black, Red, White
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1926.250(a)(3)
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1926.250(a)(3)
Sign Header Background Color
Black, Red, White
ANSI 969 Compliant
No
Average Outdoor Durability
1 to 3 yr
Includes Mounting Hardware
No
Protective Coating
Clear Liquid Laminate
Sign Header Text Color
White
Material Properties
Rigid
Sign Legend
Low Clearance/Poca Altura
Sign Format
Traditional OSHA
Maximum Service Temperature
168 Degrees F
State Specific Sign
No
Sign Header Style
Text
Mirror Print
No
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Number of Printed Sides
1
Glow In The Dark
No
Mounting Pattern
4 Corner
Chemical Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-90 Degrees F
Sign Header
Danger
Metal Detectable
No
ANSI Standards
ANSI Z535
Write on Surface
No
Sign Legend Background Color
White
Sign Legend Style
Text
Graffiti Resistant
Yes
Minimum Application Temperature
-90 Degrees F
Anti-Slip Surface
No
Outdoor Life Expectancy
1 to 3 yr
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Low Clearance/Poca Altura, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.