Danger, LOW HEADROOM, 14 in W x 10 in H, Horizontal Rectangle, Vinyl, 479F65

  • Mfr # 479F65

  • Zoro # G5830918


product price:  $8.49
/ea

Key Features

Legend
LOW HEADROOM
Sign Material
Vinyl
Height
10 in
Thickness
0.004 in
Sign Mounting Style
Adhesive
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
479F65
Zoro #
G5830918
UPC #
00194484229634
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
LOW HEADROOM
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Header
Danger
Printed Language
English
Sign Background Color
White
Legend Style
Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Header Legend Color
White
Header Background Color
Black, Red, White
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22, .23, .178, .303, OSHA 29 CFR 1926.403, .600, .1053
Legend Color
Black
Sign Legend Text Color
Black
Protective Coating
No Protective Coating
Glow In The Dark
No
Write on Surface
No
Sign Header Text Color
White
Mirror Print
No
Adhesive Type
Acrylic
Sign Legend
Low Headroom
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22, .23, .178, .303, OSHA 29 CFR 1926.403, .600, .1053
ANSI 969 Compliant
No
Sign Legend Background Color
White
Minimum Application Temperature
-40 Degrees F
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
No
Maximum Service Temperature
176 Degrees F
Sign Mounting Location
Wall
Sign Header Style
Text
Metal Detectable
No
ANSI Standards
ANSI Z535
Chemical Resistant
No
Sign Header
Danger
Mounting Pattern
No Mounting Holes
Average Outdoor Durability
2 yr
Sign Format
Traditional OSHA
Adhesive Style
Permanent
Material Properties
Flexible
Anti-Slip Surface
No
Number of Printed Sides
1
State Specific Sign
No
Sign Header Background Color
Black, Red, White
Outdoor Life Expectancy
Not Outdoor Rated
Corrosion Resistant
No
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor Only
Includes Mounting Hardware
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Low Headroom, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.