Danger, LOW OVERHEAD CLEARANCE, 10 in W x 7 in H, Vertical Rectangle, Aluminum, 477M35

  • Mfr # 477M35

  • Zoro # G5870431


product price:  $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Legend
LOW OVERHEAD CLEARANCE
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
477M35
Zoro #
G5870431
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
LOW OVERHEAD CLEARANCE
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Sign Background Color
White
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1926.250(a)(3)
OSHA Compliant
Yes
Header Background Color
Black, Red, White
Header Legend Color
White
Legend Style
Text
Header
Danger
Printed Language
English
Legend Color
Black
Sign Legend Text Color
Black
Sign Header
Danger
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Chemical Resistant
Yes
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Anti-Slip Surface
No
Sign Legend Style
Text
Outdoor Life Expectancy
5 yr
Average Outdoor Durability
5 yr
ANSI 969 Compliant
No
Protective Coating
Clear Liquid Laminate
Sign Legend Background Color
White
Minimum Application Temperature
-40 Degrees F
Write on Surface
No
Sign Header Background Color
Black, Red, White
Mounting Pattern
4 Corner
Sign Mounting Location
Wall
State Specific Sign
No
Sign Format
Traditional OSHA
Glow In The Dark
No
Metal Detectable
No
Corrosion Resistant
Yes
ANSI Standards
ANSI Z535
Sign Legend
Low Overhead Clearance
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1926.250(a)(3)
Material Properties
Rigid
Sign Header Text Color
White
Maximum Service Temperature
250 Degrees F
Sign Header Style
Text
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Low Overhead Clearance, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.