Zoro Homepage

Danger, LOW OVERHEAD CLEARANCE, 10 in W x 7 in H, Vertical Rectangle, Polyethylene, 479F69

  • Mfr # 479F69

  • Zoro # G5854797


product price: $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Legend
LOW OVERHEAD CLEARANCE
Sign Material
Polyethylene
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
479F69
Zoro #
G5854797
UPC #
00194484229672
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Legend
LOW OVERHEAD CLEARANCE
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Header Legend Color
White
Header Background Color
Black, Red, White
ANSI Compliant
Yes
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22, .23, .178, .303, OSHA 29 CFR 1926.403, .600, .1053
Sign Background Color
White
Legend Style
Text
OSHA Compliant
Yes
Printed Language
English
Header
Danger
Legend Color
Black
Sign Legend Text Color
Black
Outdoor Life Expectancy
1 to 3 yr
Includes Mounting Hardware
No
Chemical Resistant
Yes
Graffiti Resistant
Yes
Metal Detectable
No
Mirror Print
No
Protective Coating
Clear Liquid Laminate
Minimum Service Temperature
-90 Degrees F
Sign Header Background Color
Black, Red, White
Write on Surface
No
Sign Header
Danger
Material Properties
Rigid
Sign Legend
Low Overhead Clearance
Sign Legend Style
Text
ANSI Standards
ANSI Z535
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
Minimum Application Temperature
-90 Degrees F
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
Sign Legend Background Color
White
Sign Header Style
Text
Sign Header Text Color
White
Mounting Pattern
4 Corner
State Specific Sign
No
Average Outdoor Durability
1 to 3 yr
Glow In The Dark
No
ANSI 969 Compliant
No
Maximum Service Temperature
168 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22, .23, .178, .303, OSHA 29 CFR 1926.403, .600, .1053
Number of Printed Sides
1
Anti-Slip Surface
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Low Overhead Clearance, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.