Danger, LOW OVERHEAD CLEARANCE, 10 in W x 7 in H, Vertical Rectangle, Vinyl, 479F72

  • Mfr # 479F72

  • Zoro # G5893349


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Legend
LOW OVERHEAD CLEARANCE
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
479F72
Zoro #
G5893349
UPC #
00194484229689
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
LOW OVERHEAD CLEARANCE
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
OSHA Compliant
Yes
Header Legend Color
White
Header Background Color
Black, Red, White
Sign Background Color
White
ANSI Compliant
Yes
Header
Danger
Printed Language
English
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22, .23, .178, .303, OSHA 29 CFR 1926.403, .600, .1053
Legend Style
Text
Legend Color
Black
Sign Legend Text Color
Black
Minimum Application Temperature
-40 Degrees F
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Sign Format
Traditional OSHA
Corrosion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22, .23, .178, .303, OSHA 29 CFR 1926.403, .600, .1053
Mirror Print
No
ANSI Standards
ANSI Z535
Graffiti Resistant
No
ANSI 969 Compliant
No
Sign Header Background Color
Black, Red, White
Maximum Service Temperature
176 Degrees F
Sign Legend Background Color
White
Sign Mounting Location
Wall
Write on Surface
No
Anti-Slip Surface
No
Adhesive Style
Permanent
Glow In The Dark
No
Mounting Pattern
No Mounting Holes
Includes Mounting Hardware
No
Sign Header
Danger
Protective Coating
No Protective Coating
Sign Header Style
Text
Sign Legend Style
Text
Sign Header Text Color
White
Sign Legend
Low Overhead Clearance
Material Properties
Flexible
Chemical Resistant
No
Indoor/Outdoor Usage
Indoor Only
Number of Printed Sides
1
Adhesive Type
Acrylic
Average Outdoor Durability
2 yr
Outdoor Life Expectancy
Not Outdoor Rated
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Low Overhead Clearance, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.