Danger, LOW OVERHEAD CLEARANCE, 14 in W x 10 in H, Horizontal Rectangle, Vinyl, 479F73

  • Mfr # 479F73

  • Zoro # G5860817


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Legend
LOW OVERHEAD CLEARANCE
Sign Material
Vinyl
Height
10 in
Thickness
0.004 in
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
479F73
Zoro #
G5860817
UPC #
00194484229696
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
LOW OVERHEAD CLEARANCE
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Header Legend Color
White
ANSI Compliant
Yes
Printed Language
English
OSHA Compliant
Yes
Header Background Color
Black, Red, White
Sign Background Color
White
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22, .23, .178, .303, OSHA 29 CFR 1926.403, .600, .1053
Header
Danger
Legend Style
Text
Legend Color
Black
Sign Legend Text Color
Black
Adhesive Type
Acrylic
Material Properties
Flexible
Sign Mounting Location
Wall
Anti-Slip Surface
No
Sign Legend Background Color
White
Mirror Print
No
Write on Surface
No
Minimum Application Temperature
-40 Degrees F
Metal Detectable
No
Sign Header Text Color
White
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Maximum Service Temperature
176 Degrees F
Mounting Pattern
No Mounting Holes
Number of Printed Sides
1
Glow In The Dark
No
Sign Legend
Low Overhead Clearance
Sign Header Style
Text
Sign Header Background Color
Black, Red, White
Average Outdoor Durability
2 yr
Outdoor Life Expectancy
Not Outdoor Rated
Includes Mounting Hardware
No
Sign Legend Style
Text
Sign Header
Danger
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22, .23, .178, .303, OSHA 29 CFR 1926.403, .600, .1053
Protective Coating
No Protective Coating
ANSI Standards
ANSI Z535
Indoor/Outdoor Usage
Indoor Only
Chemical Resistant
No
ANSI 969 Compliant
No
Graffiti Resistant
No
Sign Format
Traditional OSHA
Corrosion Resistant
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Low Overhead Clearance, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.