Danger, LOW OVERHEAD CLEARANCE. ACCIDENT WILL RESULT., 10 in W x 7 in H, Vinyl, 477M46

  • Mfr # 477M46

  • Zoro # G5903830


product price:  $7.19
/ea

Key Features

Legend
LOW OVERHEAD CLEARANCE. ACCIDENT WILL RESULT IN SEVERE INJURY.
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
477M46
Zoro #
G5903830
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
LOW OVERHEAD CLEARANCE. ACCIDENT WILL RESULT IN SEVERE INJURY.
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Operating Temp. Range
-20 Degrees F to 176 Degrees F
ANSI Compliant
Yes
Header Background Color
Red
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1926.250(a)(3)
Header
Danger
Printed Language
English
Header Legend Color
White
Legend Style
Symbol and Text
Sign Background Color
White
OSHA Compliant
Yes
Legend Color
Black, Yellow
Sign Legend Text Color
Black, Yellow
Minimum Application Temperature
-40 Degrees F
Corrosion Resistant
No
Sign Header Background Color
Red
Number of Printed Sides
1
Anti-Slip Surface
No
Graffiti Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1926.250(a)(3)
Chemical Resistant
No
Sign Header Text Color
White
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor Only
Material Properties
Flexible
Mounting Pattern
No Mounting Holes
Sign Header
Danger
ANSI Standards
ANSI Z535
Metal Detectable
No
Outdoor Life Expectancy
Not Outdoor Rated
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Sign Mounting Location
Wall
State Specific Sign
No
Maximum Service Temperature
176 Degrees F
Write on Surface
No
Sign Format
ANSI/OSHA Format
Average Outdoor Durability
2 yr
Protective Coating
No Protective Coating
Adhesive Type
Acrylic
Sign Legend Background Color
White
Sign Legend
Low Overhead Clearance. Accident Will Result In Severe Injury.
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Sign Legend Style
Symbol and Text
Sign Header Style
Symbol and Text
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Low Overhead Clearance. Accident Will Result In Severe Injury., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.