Danger, LOW OVERHEAD CLEARANCE. ACCIDENT WILL RESULT., 14 in W x 10 in H, Polyethylene, 477M45

  • Mfr # 477M45

  • Zoro # G5837531


product price:  $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Legend
LOW OVERHEAD CLEARANCE. ACCIDENT WILL RESULT IN SEVERE INJURY.
Sign Material
Polyethylene
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477M45
Zoro #
G5837531
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Legend
LOW OVERHEAD CLEARANCE. ACCIDENT WILL RESULT IN SEVERE INJURY.
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1926.250(a)(3)
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header Background Color
Red
Sign Background Color
White
Header
Danger
Legend Style
Symbol and Text
Printed Language
English
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Legend Color
Black, Yellow
Sign Legend Text Color
Black, Yellow
Sign Header
Danger
Corrosion Resistant
Yes
Sign Legend Background Color
White
Material Properties
Rigid
Includes Mounting Hardware
No
Anti-Slip Surface
No
Sign Format
ANSI/OSHA Format
Sign Legend
Low Overhead Clearance. Accident Will Result In Severe Injury.
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
Mirror Print
No
Average Outdoor Durability
1 to 3 yr
Outdoor Life Expectancy
1 to 3 yr
Graffiti Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1926.250(a)(3)
Protective Coating
Clear Liquid Laminate
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-90 Degrees F
Write on Surface
No
Glow In The Dark
No
ANSI Standards
ANSI Z535
Sign Legend Style
Symbol and Text
Minimum Application Temperature
-90 Degrees F
Chemical Resistant
Yes
Number of Printed Sides
1
Sign Header Background Color
Red
State Specific Sign
No
Maximum Service Temperature
168 Degrees F
Metal Detectable
No
ANSI 969 Compliant
No
Sign Header Style
Symbol and Text
Sign Header Text Color
White
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Low Overhead Clearance. Accident Will Result In Severe Injury., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.