Danger, LOW OVERHEAD CLEARANCE. ACCIDENT WILL RESULT., 14 in W x 10 in H, Vinyl, 477M47

  • Mfr # 477M47

  • Zoro # G5820479


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Legend
LOW OVERHEAD CLEARANCE. ACCIDENT WILL RESULT IN SEVERE INJURY.
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
477M47
Zoro #
G5820479
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
LOW OVERHEAD CLEARANCE. ACCIDENT WILL RESULT IN SEVERE INJURY.
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Header Legend Color
White
Sign Background Color
White
Legend Style
Symbol and Text
Header Background Color
Red
Printed Language
English
Header
Danger
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1926.250(a)(3)
Legend Color
Black, Yellow
Sign Legend Text Color
Black, Yellow
Material Properties
Flexible
Chemical Resistant
No
Glow In The Dark
No
Sign Header Text Color
White
Protective Coating
No Protective Coating
Sign Header Background Color
Red
Indoor/Outdoor Usage
Indoor Only
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1926.250(a)(3)
Write on Surface
No
Graffiti Resistant
No
Average Outdoor Durability
2 yr
Sign Format
ANSI/OSHA Format
Minimum Application Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Symbol and Text
Sign Header
Danger
Sign Legend Background Color
White
Maximum Service Temperature
176 Degrees F
Anti-Slip Surface
No
Corrosion Resistant
No
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Sign Legend
Low Overhead Clearance. Accident Will Result In Severe Injury.
Number of Printed Sides
1
Sign Header Style
Symbol and Text
Adhesive Type
Acrylic
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535
Mirror Print
No
Metal Detectable
No
Mounting Pattern
No Mounting Holes
State Specific Sign
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Low Overhead Clearance. Accident Will Result In Severe Injury., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.