Danger, LOW OVERHEAD CLEARANCE. ACCIDENT WILL RESULT IN SEVERE INJURY., 10 in W x 7 in H, 477M44

  • Mfr # 477M44

  • Zoro # G5790318


product price:  $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Legend
LOW OVERHEAD CLEARANCE. ACCIDENT WILL RESULT IN SEVERE INJURY.
Sign Material
Polyethylene
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
477M44
Zoro #
G5790318
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Traffic Sign
Legend
LOW OVERHEAD CLEARANCE. ACCIDENT WILL RESULT IN SEVERE INJURY.
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
ANSI Compliant
Yes
Sign Background Color
White
Header Background Color
Red
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1926.250(a)(3)
Printed Language
English
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header
Danger
Legend Style
Symbol and Text
Header Legend Color
White
OSHA Compliant
Yes
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Legend Color
Black, Yellow
Sign Legend Text Color
Black, Yellow
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in White
Mounting Pattern
4 Corner
Includes Mounting Hardware
No
Maximum Service Temperature
168 Degrees F
Minimum Service Temperature
-90 Degrees F
Sign Header Background Color
Red
Header Pictogram ID
PPIC-61
Chemical Resistant
Yes
Outdoor Life Expectancy
1 to 3 yr
State Specific Sign
No
Sign Legend
Low Overhead Clearance. Accident Will Result In Severe Injury.
Sign Legend Style
Symbol and Text
Average Outdoor Durability
1 to 3 yr
Legend Pictogram Description
Low Overhead Clearance
Mirror Print
No
Material Properties
Rigid
Glow In The Dark
No
Anti-Slip Surface
No
Sign Header
Danger
Corrosion Resistant
Yes
Graffiti Resistant
Yes
Legend Pictogram ID
PEQM-61
Number of Printed Sides
1
Protective Coating
Clear Liquid Laminate
Sign Legend Background Color
White
Sign Format
ANSI/OSHA Format
Sign Header Text Color
White
ANSI Standards
ANSI Z535
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1926.250(a)(3)
Minimum Application Temperature
-90 Degrees F
ANSI 969 Compliant
No
Metal Detectable
No
Sign Header Style
Symbol and Text
Sign Mounting Location
Wall
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Product Type
Safety Sign

Description

Traffic Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Low Overhead Clearance. Accident Will Result In Severe Injury., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.