Zoro Homepage

Danger, MEN WORKING, 10 in W x 7 in H, Vertical Rectangle, Vinyl, 478P60

  • Mfr # 478P60

  • Zoro # G5794962


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Legend
MEN WORKING
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478P60
Zoro #
G5794962
UPC #
00194484219123
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
MEN WORKING
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Legend Style
Text
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Header Background Color
Black, Red, White
OSHA Compliant
Yes
Header Legend Color
White
Sign Background Color
White
Printed Language
English
ANSI Compliant
Yes
Header
Danger
Legend Color
Black
Sign Legend Text Color
Black
Sign Format
Traditional OSHA
Number of Printed Sides
1
Anti-Slip Surface
No
Sign Header
Danger
Minimum Application Temperature
-40 Degrees F
Graffiti Resistant
No
Sign Legend Style
Text
ANSI 969 Compliant
No
Sign Legend Background Color
White
Adhesive Style
Permanent
State Specific Sign
No
Sign Legend
Men Working
Maximum Service Temperature
176 Degrees F
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor Only
ANSI Standards
ANSI Z535
OSHA Regulations
OSHA 29 CFR 1910.145
Average Outdoor Durability
2 yr
Corrosion Resistant
No
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
White
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Style
Text
Mounting Pattern
No Mounting Holes
Metal Detectable
No
Sign Header Background Color
Black, Red, White
Adhesive Type
Acrylic
Material Properties
Flexible
Glow In The Dark
No
Mirror Print
No
Protective Coating
No Protective Coating
Includes Mounting Hardware
No
Write on Surface
No
Chemical Resistant
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Men Working, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.