Zoro Homepage

Danger, MEN WORKING, 14 in W x 10 in H, Horizontal Rectangle, Vinyl, 478P61

  • Mfr # 478P61

  • Zoro # G5856982


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Legend
MEN WORKING
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478P61
Zoro #
G5856982
UPC #
00194484219130
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
MEN WORKING
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Legend Style
Text
Header
Danger
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Header Background Color
Black, Red, White
Printed Language
English
Header Legend Color
White
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Sign Background Color
White
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Adhesive Type
Acrylic
Sign Legend
Men Working
Anti-Slip Surface
No
Mounting Pattern
No Mounting Holes
Adhesive Style
Permanent
Sign Format
Traditional OSHA
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Graffiti Resistant
No
Number of Printed Sides
1
Sign Header Text Color
White
Sign Mounting Location
Wall
Minimum Application Temperature
-40 Degrees F
Material Properties
Flexible
ANSI Standards
ANSI Z535
Maximum Service Temperature
176 Degrees F
Protective Coating
No Protective Coating
Mirror Print
No
ANSI 969 Compliant
No
Sign Legend Style
Text
Sign Legend Background Color
White
Sign Header Style
Text
Corrosion Resistant
No
Includes Mounting Hardware
No
Chemical Resistant
No
Metal Detectable
No
Average Outdoor Durability
2 yr
Sign Header
Danger
Outdoor Life Expectancy
Not Outdoor Rated
State Specific Sign
No
Sign Header Background Color
Black, Red, White
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
Glow In The Dark
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Men Working, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.