Zoro Homepage

Danger, MEN WORKING ABOVE, 10 in W x 14 in H, Vertical Rectangle, Polyethylene, 478P67

  • Mfr # 478P67

  • Zoro # G5779650


product price: $10.59
/ea
Sold in multiples of 2 for $21.18

Key Features

Legend
MEN WORKING ABOVE
Sign Material
Polyethylene
Height
14 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478P67
Zoro #
G5779650
UPC #
00194484219192
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Legend
MEN WORKING ABOVE
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
ANSI Compliant
Yes
Sign Background Color
White
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Header Background Color
Black, Red
Printed Language
English
Header
Danger
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Style
Symbol and Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.28(c), OSHA 29 CFR 1926.1431(e)(10), OSHA 29 CFR 1926.759
OSHA Compliant
Yes
Header Legend Color
White
Legend Color
Black
Sign Legend Text Color
Black
Mounting Pattern
4 Corner
Write on Surface
No
Sign Header Style
Text
Sign Header
Danger
Sign Mounting Location
Wall
Sign Legend Background Color
White
Sign Header Background Color
Black, Red, White
Glow In The Dark
No
Graffiti Resistant
Yes
Minimum Application Temperature
-90 Degrees F
Sign Header Text Color
White
Anti-Slip Surface
No
Metal Detectable
No
Sign Legend Style
Symbol and Text
ANSI Standards
ANSI Z535
Corrosion Resistant
Yes
Maximum Service Temperature
168 Degrees F
Includes Mounting Hardware
No
Material Properties
Rigid
State Specific Sign
No
Protective Coating
Clear Liquid Laminate
Outdoor Life Expectancy
1 to 3 yr
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-90 Degrees F
Chemical Resistant
Yes
Sign Format
Traditional OSHA
Sign Legend
Men Working Above
ANSI 969 Compliant
No
Average Outdoor Durability
1 to 3 yr
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.28(c), OSHA 29 CFR 1926.759, OSHA 29 CFR 1926.1431(e)(10)
Mirror Print
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Men Working Above, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products