Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger, MEN WORKING ABOVE, 10 in W x 7 in H, Vertical Rectangle, Aluminum, 478P82

  • Mfr # 478P82

  • Zoro # G5816732


product price: $17.09
/ea
Sold in multiples of 2 for $34.18

Key Features

Legend
MEN WORKING ABOVE
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478P82
Zoro #
G5816732
UPC #
00194484219321
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
MEN WORKING ABOVE
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Legend Style
Symbol and Text
Header Background Color
Black, Red
Header Legend Color
White
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.28(c), OSHA 29 CFR 1926.1431(e)(10), OSHA 29 CFR 1926.759
Header
Danger
Printed Language
English
Operating Temp. Range
-40 Degrees F to 140 Degrees F
OSHA Compliant
Yes
Sign Background Color
White
Legend Color
Black, Red
Sign Legend Text Color
Black, Red
Average Outdoor Durability
5 yr
Sign Legend
Men Working Above
Number of Printed Sides
1
Mirror Print
No
Sign Header Style
Text
Mounting Pattern
4 Corner
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.28(c), OSHA 29 CFR 1926.759, OSHA 29 CFR 1926.1431(e)(10)
Minimum Application Temperature
-40 Degrees F
Material Properties
Rigid
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Style
Symbol and Text
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
Yes
ANSI Standards
ANSI Z535
Sign Header Text Color
White
Sign Mounting Location
Wall
Glow In The Dark
No
Chemical Resistant
Yes
Corrosion Resistant
Yes
Sign Legend Background Color
White
Sign Header
Danger
Sign Header Background Color
Black, Red, White
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
Outdoor Life Expectancy
5 yr
Anti-Slip Surface
No
Protective Coating
Clear Liquid Laminate
Maximum Service Temperature
250 Degrees F
Metal Detectable
No
Includes Mounting Hardware
No
State Specific Sign
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Men Working Above, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.