Shop CONDOR

Danger, MEN WORKING ABOVE, 10 in W x 7 in H, Vertical Rectangle, Polyethylene, 478P76

  • Mfr # 478P76
  • Zoro # G5826340

product price: 
$
9.39
/ea
Sold in multiples of 3 for $28.17

Key Features

Legend
MEN WORKING ABOVE
Sign Material
Polyethylene
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
478P76
Zoro #
G5826340
UPC #
00194484219284
Country of Origin
United States
Item
Safety Sign
Legend
MEN WORKING ABOVE
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header Background Color
Black, Red, White
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.28(c), OSHA 29 CFR 1926.1431(e)(10), OSHA 29 CFR 1926.759
Legend Style
Symbol and Text
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Background Color
White
Header
Danger
OSHA Compliant
Yes
Printed Language
English
Header Legend Color
White
Operating Temp. Range
-90 Degrees F to 168 Degrees F
ANSI Compliant
Yes
Legend Color
Red
Sign Legend Text Color
Red
Sign Legend
Men Working Above
Sign Format
Traditional OSHA
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.28(c), OSHA 29 CFR 1926.759, OSHA 29 CFR 1926.1431(e)(10)
Minimum Application Temperature
-90 Degrees F
Protective Coating
Clear Liquid Laminate
Mirror Print
No
Material Properties
Rigid
Includes Mounting Hardware
No
Write on Surface
No
Metal Detectable
No
Maximum Service Temperature
168 Degrees F
ANSI 969 Compliant
No
Sign Legend Style
Symbol and Text
Average Outdoor Durability
1 to 3 yr
Sign Header Background Color
Black, Red, White
Sign Header Style
Text
Sign Header
Danger
Graffiti Resistant
Yes
Minimum Service Temperature
-90 Degrees F
Legend Pictogram ID
PARW-67
Corrosion Resistant
Yes
Glow In The Dark
No
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Printed Sides
1
Sign Legend Background Color
White
State Specific Sign
No
Chemical Resistant
Yes
Sign Header Text Color
White
Outdoor Life Expectancy
1 to 3 yr
Legend Pictogram Description
Up Arrow
ANSI Standards
ANSI Z535
Mounting Pattern
4 Corner
Sign Mounting Location
Wall
Product Type
Safety Sign

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Men Working Above, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.