Zoro Homepage

Danger, MEN WORKING ABOVE, 14 in W x 10 in H, Horizontal Rectangle, Polyethylene, 478P85

  • Mfr # 478P85

  • Zoro # G5886349


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Legend
MEN WORKING ABOVE
Sign Material
Polyethylene
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478P85
Zoro #
G5886349
UPC #
00194484219352
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
MEN WORKING ABOVE
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.28(c), OSHA 29 CFR 1926.1431(e)(10), OSHA 29 CFR 1926.759
Header Legend Color
White
Operating Temp. Range
-90 Degrees F to 168 Degrees F
OSHA Compliant
Yes
Sign Background Color
White
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header
Danger
Legend Style
Symbol and Text
ANSI Compliant
Yes
Header Background Color
Black, Red
Printed Language
English
Legend Color
Black, Red
Sign Legend Text Color
Black, Red
Includes Mounting Hardware
No
Glow In The Dark
No
ANSI Standards
ANSI Z535
Number of Printed Sides
1
Sign Header Style
Text
Protective Coating
Clear Liquid Laminate
Sign Legend Background Color
White
Legend Pictogram Description
Up Arrow
Graffiti Resistant
Yes
Chemical Resistant
Yes
Maximum Service Temperature
168 Degrees F
Anti-Slip Surface
No
Outdoor Life Expectancy
1 to 3 yr
Sign Legend
Men Working Above
Mirror Print
No
Sign Header Background Color
Black, Red, White
Corrosion Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
State Specific Sign
No
Sign Header
Danger
Mounting Pattern
4 Corner
Sign Format
Traditional OSHA
Minimum Application Temperature
-90 Degrees F
Metal Detectable
No
Sign Legend Style
Symbol and Text
Minimum Service Temperature
-90 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.28(c), OSHA 29 CFR 1926.759, OSHA 29 CFR 1926.1431(e)(10)
ANSI 969 Compliant
No
Average Outdoor Durability
1 to 3 yr
Legend Pictogram ID
PARW-67
Write on Surface
No
Sign Header Text Color
White
Material Properties
Rigid
Sign Mounting Location
Wall
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Men Working Above, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.