Zoro Homepage

Danger, MEN WORKING ABOVE, 14 in W x 10 in H, Horizontal Rectangle, Vinyl, 478P87

  • Mfr # 478P87

  • Zoro # G5774507


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Legend
MEN WORKING ABOVE
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478P87
Zoro #
G5774507
UPC #
00194484219376
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
MEN WORKING ABOVE
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Background Color
White
Header Background Color
Black, Red
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Legend Style
Symbol and Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.28(c), OSHA 29 CFR 1926.1431(e)(10), OSHA 29 CFR 1926.759
Printed Language
English
Header
Danger
Header Legend Color
White
Legend Color
Black, Red
Sign Legend Text Color
Black, Red
Sign Header
Danger
Sign Header Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.28(c), OSHA 29 CFR 1926.759, OSHA 29 CFR 1926.1431(e)(10)
Anti-Slip Surface
No
Chemical Resistant
No
Sign Legend
Men Working Above
Sign Legend Style
Symbol and Text
Includes Mounting Hardware
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
176 Degrees F
ANSI 969 Compliant
No
Graffiti Resistant
No
Glow In The Dark
No
Sign Header Background Color
Black, Red, White
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
White
Mirror Print
No
Minimum Application Temperature
-40 Degrees F
Material Properties
Flexible
Adhesive Style
Permanent
Corrosion Resistant
No
Metal Detectable
No
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Type
Acrylic
Average Outdoor Durability
2 yr
ANSI Standards
ANSI Z535
Sign Format
Traditional OSHA
Protective Coating
No Protective Coating
Mounting Pattern
No Mounting Holes
Sign Header Text Color
White
State Specific Sign
No
Sign Mounting Location
Wall
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Men Working Above, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.