Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger, MEN WORKING ABOVE, 14 in W x 20 in H, Vertical Rectangle, Aluminum, 478P64

  • Mfr # 478P64

  • Zoro # G5820357


product price: $37.39
/ea

Key Features

Legend
MEN WORKING ABOVE
Sign Material
Aluminum
Height
20 in
Width
14 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478P64
Zoro #
G5820357
UPC #
00194484219161
Country of Origin
United States

Dimensions

Height
20 in
Width
14 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Legend
MEN WORKING ABOVE
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Legend Style
Symbol and Text
ANSI Compliant
Yes
OSHA Compliant
Yes
Header
Danger
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Sign Background Color
White
Header Legend Color
White
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.28(c), OSHA 29 CFR 1926.1431(e)(10), OSHA 29 CFR 1926.759
Header Background Color
Black, Red
Printed Language
English
Legend Color
Black
Sign Legend Text Color
Black
Metal Detectable
No
Anti-Slip Surface
No
Sign Header Style
Text
Graffiti Resistant
Yes
Sign Legend Style
Symbol and Text
State Specific Sign
No
Material Properties
Rigid
Number of Printed Sides
1
ANSI 969 Compliant
No
Minimum Application Temperature
-40 Degrees F
Sign Header Background Color
Black, Red, White
Outdoor Life Expectancy
5 yr
Includes Mounting Hardware
No
Legend Pictogram Description
Up Arrow
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.28(c), OSHA 29 CFR 1926.759, OSHA 29 CFR 1926.1431(e)(10)
ANSI Standards
ANSI Z535
Corrosion Resistant
Yes
Sign Header Text Color
White
Sign Mounting Location
Wall
Glow In The Dark
No
Average Outdoor Durability
5 yr
Protective Coating
Clear Liquid Laminate
Sign Legend Background Color
White
Legend Pictogram ID
PARW-91
Write on Surface
No
Sign Legend
Men Working Above
Mounting Pattern
4 Corner
Maximum Service Temperature
250 Degrees F
Sign Format
Traditional OSHA
Chemical Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header
Danger
Mirror Print
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Men Working Above, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.