Danger, MEN WORKING ABOVE, 7 in W x 10 in H, Horizontal Rectangle, Vinyl, 478P69

  • Mfr # 478P69

  • Zoro # G5889970


product price: $3.89
/ea
Sold in multiples of 4 for $15.56

Key Features

Legend
MEN WORKING ABOVE
Sign Material
Vinyl
Height
10 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478P69
Zoro #
G5889970
UPC #
00194484219215
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
MEN WORKING ABOVE
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Legend Style
Symbol and Text
OSHA Compliant
Yes
Header Background Color
Black, Red
Printed Language
English
ANSI Compliant
Yes
Header Legend Color
White
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.28(c), OSHA 29 CFR 1926.1431(e)(10), OSHA 29 CFR 1926.759
Sign Background Color
White
Header
Danger
Legend Color
Black
Sign Legend Text Color
Black
Adhesive Style
Permanent
Anti-Slip Surface
No
Number of Printed Sides
1
Sign Legend Style
Symbol and Text
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Includes Mounting Hardware
No
Sign Header Background Color
Black, Red, White
Protective Coating
No Protective Coating
Average Outdoor Durability
2 yr
Chemical Resistant
No
Corrosion Resistant
No
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.28(c), OSHA 29 CFR 1926.759, OSHA 29 CFR 1926.1431(e)(10)
Sign Header Text Color
White
Sign Format
Traditional OSHA
Minimum Application Temperature
-40 Degrees F
Sign Legend
Men Working Above
Adhesive Type
Acrylic
ANSI Standards
ANSI Z535
Material Properties
Flexible
ANSI 969 Compliant
No
Outdoor Life Expectancy
Not Outdoor Rated
Graffiti Resistant
No
Sign Legend Background Color
White
Maximum Service Temperature
176 Degrees F
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Sign Header Style
Text
Mirror Print
No
Sign Header
Danger
Metal Detectable
No
Sign Mounting Location
Wall
Glow In The Dark
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Men Working Above, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.