Zoro Homepage

Danger, MEN WORKING ABOVE, 7 in W x 5 in H, Horizontal Rectangle, Vinyl, 478P79

  • Mfr # 478P79

  • Zoro # G5801892


product price: $2.59
/ea
Sold in multiples of 6 for $15.54

Key Features

Legend
MEN WORKING ABOVE
Sign Material
Vinyl
Height
5 in
Thickness
0.004 in
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478P79
Zoro #
G5801892
UPC #
00194484219307
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
MEN WORKING ABOVE
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Header Legend Color
White
Header
Danger
Header Background Color
Black, Red, White
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.28(c), OSHA 29 CFR 1926.1431(e)(10), OSHA 29 CFR 1926.759
OSHA Compliant
Yes
Sign Background Color
White
ANSI Compliant
Yes
Printed Language
English
Legend Style
Symbol and Text
Legend Color
Red
Sign Legend Text Color
Red
Average Outdoor Durability
2 yr
Sign Legend Background Color
White
Protective Coating
No Protective Coating
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
Adhesive Type
Acrylic
Number of Printed Sides
1
Write on Surface
No
State Specific Sign
No
Adhesive Style
Permanent
Glow In The Dark
No
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.28(c), OSHA 29 CFR 1926.759, OSHA 29 CFR 1926.1431(e)(10)
Minimum Application Temperature
-40 Degrees F
Corrosion Resistant
No
Sign Header Background Color
Black, Red, White
Sign Header
Danger
Graffiti Resistant
No
Sign Legend
Men Working Above
Maximum Service Temperature
176 Degrees F
Mounting Pattern
No Mounting Holes
Mirror Print
No
Sign Legend Style
Symbol and Text
ANSI Standards
ANSI Z535
Sign Header Text Color
White
Outdoor Life Expectancy
Not Outdoor Rated
Anti-Slip Surface
No
Chemical Resistant
No
Metal Detectable
No
Material Properties
Flexible
Sign Mounting Location
Wall
Sign Header Style
Text
Sign Format
Traditional OSHA
Indoor/Outdoor Usage
Indoor Only
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Men Working Above, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.