Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger, MEN WORKING ABOVE. PROCEED WITH CAUTION., 10 in W x 7 in H, Rectangle, Vinyl, 478R12

  • Mfr # 478R12

  • Zoro # G5819593


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Legend
MEN WORKING ABOVE. PROCEED WITH CAUTION.
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478R12
Zoro #
G5819593
UPC #
00194484219611
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
MEN WORKING ABOVE. PROCEED WITH CAUTION.
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.28(c), OSHA 29 CFR 1926.1431(e)(10), OSHA 29 CFR 1926.759
Header
Danger
Header Background Color
Black, Red
OSHA Compliant
Yes
Legend Style
Symbol and Text
Header Legend Color
White
Sign Background Color
White
Printed Language
English
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Legend Color
Black, Yellow
Sign Legend Text Color
Black, Yellow
Glow In The Dark
No
Includes Mounting Hardware
No
Adhesive Type
Acrylic
Sign Header Style
Symbol and Text
State Specific Sign
No
Maximum Service Temperature
176 Degrees F
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
ANSI Standards
ANSI Z535
Material Properties
Flexible
Sign Legend Background Color
White
Sign Format
ANSI/OSHA Format
Average Outdoor Durability
2 yr
Corrosion Resistant
No
Sign Header Background Color
Red
Mirror Print
No
Sign Mounting Location
Wall
Mounting Pattern
No Mounting Holes
Minimum Application Temperature
-40 Degrees F
ANSI 969 Compliant
No
Anti-Slip Surface
No
Number of Printed Sides
1
Sign Header Text Color
White
Adhesive Style
Permanent
Sign Header
Danger
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Symbol and Text
Chemical Resistant
No
Write on Surface
No
Graffiti Resistant
No
Protective Coating
No Protective Coating
Outdoor Life Expectancy
Not Outdoor Rated
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.28(c), OSHA 29 CFR 1926.759, OSHA 29 CFR 1926.1431(e)(10)
Sign Legend
Men Working Above. Proceed With Caution.
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Men Working Above. Proceed With Caution., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.