Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger, MEN WORKING ABOVE. PROCEED WITH CAUTION., 14 in W x 10 in H, Rectangle, Aluminum, 478R05

  • Mfr # 478R05

  • Zoro # G5790263


product price: $22.89
/ea

Key Features

Legend
MEN WORKING ABOVE. PROCEED WITH CAUTION.
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478R05
Zoro #
G5790263
UPC #
00194484219543
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Legend
MEN WORKING ABOVE. PROCEED WITH CAUTION.
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
ANSI Compliant
Yes
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Header Background Color
Black, Red
OSHA Compliant
Yes
Header Legend Color
White
Printed Language
English
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.28(c), OSHA 29 CFR 1926.1431(e)(10), OSHA 29 CFR 1926.759
Header
Danger
Sign Background Color
White
Legend Color
Black, Yellow
Sign Legend Text Color
Black, Yellow
Sign Legend
Men Working Above. Proceed With Caution.
State Specific Sign
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Background Color
Red
Average Outdoor Durability
5 yr
Outdoor Life Expectancy
5 yr
Sign Format
ANSI/OSHA Format
Sign Legend Style
Symbol and Text
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Metal Detectable
No
Material Properties
Rigid
Includes Mounting Hardware
No
Protective Coating
Clear Liquid Laminate
Sign Legend Background Color
White
Corrosion Resistant
Yes
Sign Header Text Color
White
Sign Header
Danger
Glow In The Dark
No
Mirror Print
No
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Number of Printed Sides
1
Anti-Slip Surface
No
Mounting Pattern
4 Corner
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.28(c), OSHA 29 CFR 1926.759, OSHA 29 CFR 1926.1431(e)(10)
Sign Header Style
Symbol and Text
Minimum Application Temperature
-40 Degrees F
Maximum Service Temperature
250 Degrees F
ANSI Standards
ANSI Z535
Write on Surface
No
Chemical Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Men Working Above. Proceed With Caution., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.