Zoro Homepage

Danger, MEN WORKING ABOVE. PROCEED WITH CAUTION., 20 in W x 14 in H, Horizontal Rectangle, 478R11

  • Mfr # 478R11

  • Zoro # G5800599


product price: $16.99
/ea

Key Features

Legend
MEN WORKING ABOVE. PROCEED WITH CAUTION.
Sign Material
Polyethylene
Height
14 in
Width
20 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478R11
Zoro #
G5800599
UPC #
00194484219604
Country of Origin
United States

Dimensions

Height
14 in
Width
20 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Men Working Above. Proceed With Caution., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.