Danger, MEN WORKING ABOVE/HOMBRES TRABAJANDO ARRIBA, 10 in W x 7 in H, Aluminum, 478P97

  • Mfr # 478P97

  • Zoro # G5832841


product price:  $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Legend
MEN WORKING ABOVE/HOMBRES TRABAJANDO ARRIBA
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
478P97
Zoro #
G5832841
UPC #
00194484219475
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
MEN WORKING ABOVE/HOMBRES TRABAJANDO ARRIBA
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header Legend Color
White
Legend Style
Symbol and Text
Printed Language
English, Spanish
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Sign Background Color
White
OSHA Compliant
Yes
Header
Danger
ANSI Compliant
Yes
Header Background Color
Black, Red
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.28(c), OSHA 29 CFR 1926.1431(e)(10), OSHA 29 CFR 1926.759
Legend Color
Black
Sign Legend Text Color
Black, Red
Includes Mounting Hardware
No
Sign Header Background Color
Black, Red, White
Sign Legend
Men Working Above/Hombres Trabajando Arriba
Anti-Slip Surface
No
Glow In The Dark
No
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535
Sign Format
Traditional OSHA
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
Yes
Metal Detectable
No
Mounting Pattern
4 Corner
Outdoor Life Expectancy
5 yr
Minimum Application Temperature
-40 Degrees F
ANSI 969 Compliant
No
State Specific Sign
No
Sign Header
Danger/Peligro
Number of Printed Sides
1
Sign Header Text Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Style
Text
Sign Legend Style
Symbol and Text
Write on Surface
No
Chemical Resistant
Yes
Protective Coating
Clear Liquid Laminate
Sign Legend Background Color
White
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.28(c), OSHA 29 CFR 1926.759, OSHA 29 CFR 1926.1431(e)(10)
Maximum Service Temperature
250 Degrees F
Graffiti Resistant
Yes
Average Outdoor Durability
5 yr
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Men Working Above/Hombres Trabajando Arriba, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.