Danger, MEN WORKING ABOVE/HOMBRES TRABAJANDO ARRIBA, 10 in W x 7 in H, Vertical Rectangle, 478P99

  • Mfr # 478P99

  • Zoro # G5802498


product price:  $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Legend
MEN WORKING ABOVE/HOMBRES TRABAJANDO ARRIBA
Sign Material
Polyethylene
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478P99
Zoro #
G5802498
UPC #
00194484219499
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
MEN WORKING ABOVE/HOMBRES TRABAJANDO ARRIBA
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Header Background Color
Black, Red
Legend Style
Symbol and Text
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
OSHA Compliant
Yes
Header
Danger
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.28(c), OSHA 29 CFR 1926.1431(e)(10), OSHA 29 CFR 1926.759
ANSI Compliant
Yes
Sign Background Color
White
Printed Language
English, Spanish
Header Legend Color
White
Legend Color
Black
Sign Legend Text Color
Black, Red
Chemical Resistant
Yes
Sign Legend Style
Symbol and Text
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.28(c), OSHA 29 CFR 1926.759, OSHA 29 CFR 1926.1431(e)(10)
Corrosion Resistant
Yes
Includes Mounting Hardware
No
Material Properties
Rigid
State Specific Sign
No
Mirror Print
No
Minimum Application Temperature
-90 Degrees F
Sign Header Background Color
Black, Red, White
Sign Format
Traditional OSHA
Minimum Service Temperature
-90 Degrees F
Sign Legend
Men Working Above/Hombres Trabajando Arriba
Average Outdoor Durability
1 to 3 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
White
Sign Header Text Color
White
Mounting Pattern
4 Corner
Anti-Slip Surface
No
Glow In The Dark
No
ANSI Standards
ANSI Z535
Maximum Service Temperature
168 Degrees F
Write on Surface
No
Number of Printed Sides
1
Graffiti Resistant
Yes
Outdoor Life Expectancy
1 to 3 yr
Protective Coating
Clear Liquid Laminate
Sign Mounting Location
Wall
Metal Detectable
No
Sign Header
Danger/Peligro
Sign Header Style
Text
ANSI 969 Compliant
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Men Working Above/Hombres Trabajando Arriba, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.