Danger, MEN WORKING ABOVE/HOMBRES TRABAJANDO ARRIBA, 10 in W x 7 in H, Vinyl, 478R02

  • Mfr # 478R02

  • Zoro # G5781750


product price:  $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Legend
MEN WORKING ABOVE/HOMBRES TRABAJANDO ARRIBA
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
478R02
Zoro #
G5781750
UPC #
00194484219512
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
MEN WORKING ABOVE/HOMBRES TRABAJANDO ARRIBA
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.28(c), OSHA 29 CFR 1926.1431(e)(10), OSHA 29 CFR 1926.759
Sign Background Color
White
Header
Danger
Header Background Color
Black, Red
Header Legend Color
White
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Printed Language
English, Spanish
ANSI Compliant
Yes
Legend Style
Symbol and Text
OSHA Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black, Red
Sign Legend Background Color
White
Adhesive Style
Permanent
Sign Legend Style
Symbol and Text
ANSI 969 Compliant
No
Sign Header
Danger/Peligro
Number of Printed Sides
1
Anti-Slip Surface
No
Graffiti Resistant
No
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Sign Header Background Color
Black, Red, White
Chemical Resistant
No
Indoor/Outdoor Usage
Indoor Only
Corrosion Resistant
No
Metal Detectable
No
Average Outdoor Durability
2 yr
Maximum Service Temperature
176 Degrees F
Sign Format
Traditional OSHA
Includes Mounting Hardware
No
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.28(c), OSHA 29 CFR 1926.759, OSHA 29 CFR 1926.1431(e)(10)
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Type
Acrylic
ANSI Standards
ANSI Z535
Minimum Application Temperature
-40 Degrees F
State Specific Sign
No
Write on Surface
No
Mounting Pattern
No Mounting Holes
Sign Header Text Color
White
Sign Legend
Men Working Above/Hombres Trabajando Arriba
Sign Header Style
Text
Material Properties
Flexible
Protective Coating
No Protective Coating
Glow In The Dark
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Men Working Above/Hombres Trabajando Arriba, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.