Danger, MEN WORKING ABOVE/HOMBRES TRABAJANDO ARRIBA, 14 in W x 10 in H, Horizontal Rectangle, 478P98
Mfr # 478P98
Zoro # G5854480
product price:Â $22.89
/eaKey Features
Legend
MEN WORKING ABOVE/HOMBRES TRABAJANDO ARRIBA
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.032 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
478P98
Zoro #
G5854480
UPC #
00194484219482
Country of Origin
United States
Dimensions
Height
10 in
Width
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Men Working Above/Hombres Trabajando Arriba, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.