Danger, MEN WORKING ABOVE/HOMBRES TRABAJANDO ARRIBA, 14 in W x 10 in H, Horizontal Rectangle, 478R01

  • Mfr # 478R01

  • Zoro # G5876969


product price:  $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Legend
MEN WORKING ABOVE/HOMBRES TRABAJANDO ARRIBA
Sign Material
Polyethylene
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478R01
Zoro #
G5876969
UPC #
00194484219505
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Legend
MEN WORKING ABOVE/HOMBRES TRABAJANDO ARRIBA
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.28(c), OSHA 29 CFR 1926.1431(e)(10), OSHA 29 CFR 1926.759
Header
Danger
OSHA Compliant
Yes
Sign Background Color
White
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Style
Symbol and Text
Printed Language
English, Spanish
Header Legend Color
White
Header Background Color
Black, Red
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black, Red
Anti-Slip Surface
No
Sign Legend Background Color
White
Minimum Application Temperature
-90 Degrees F
ANSI Standards
ANSI Z535
Sign Header Text Color
White
State Specific Sign
No
Indoor/Outdoor Usage
Indoor/Outdoor
Glow In The Dark
No
Legend Pictogram ID
PARW-67
Mirror Print
No
Sign Header
Danger/Peligro
Material Properties
Rigid
Sign Header Style
Text
Maximum Service Temperature
168 Degrees F
Legend Pictogram Description
Up Arrow
Includes Mounting Hardware
No
Sign Legend
Men Working Above/Hombres Trabajando Arriba
Chemical Resistant
Yes
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Sign Legend Style
Symbol and Text
Corrosion Resistant
Yes
Number of Printed Sides
1
Metal Detectable
No
Minimum Service Temperature
-90 Degrees F
Sign Format
Traditional OSHA
Protective Coating
Clear Liquid Laminate
Mounting Pattern
4 Corner
Write on Surface
No
Sign Header Background Color
Black, Red, White
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.28(c), OSHA 29 CFR 1926.759, OSHA 29 CFR 1926.1431(e)(10)
Average Outdoor Durability
1 to 3 yr
Outdoor Life Expectancy
1 to 3 yr
Sign Mounting Location
Wall
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Men Working Above/Hombres Trabajando Arriba, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.