Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger, MEN WORKING BELOW, 10 in W x 14 in H, Vertical Rectangle, Vinyl, 478R23

  • Mfr # 478R23

  • Zoro # G5816041


product price: $4.89
/ea
Sold in multiples of 3 for $14.67

Key Features

Legend
MEN WORKING BELOW
Sign Material
Vinyl
Height
14 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478R23
Zoro #
G5816041
UPC #
00194484219710
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
MEN WORKING BELOW
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Header Background Color
Black, Red
Header
Danger
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.28(c), OSHA 29 CFR 1926.1431(e)(10), OSHA 29 CFR 1926.759
ANSI Compliant
Yes
Legend Style
Symbol and Text
Header Legend Color
White
OSHA Compliant
Yes
Sign Background Color
White
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Printed Language
English
Legend Color
Black
Sign Legend Text Color
Black
Sign Header Text Color
White
Graffiti Resistant
No
Maximum Service Temperature
176 Degrees F
Sign Format
Traditional OSHA
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.28(c), OSHA 29 CFR 1926.759, OSHA 29 CFR 1926.1431(e)(10)
Adhesive Type
Acrylic
Minimum Application Temperature
-40 Degrees F
Sign Header Background Color
Black, Red, White
Number of Printed Sides
1
ANSI Standards
ANSI Z535
Average Outdoor Durability
2 yr
Corrosion Resistant
No
Sign Legend
Men Working Below
Sign Header
Danger
Sign Header Style
Text
Anti-Slip Surface
No
Sign Legend Background Color
White
Outdoor Life Expectancy
Not Outdoor Rated
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
State Specific Sign
No
Material Properties
Flexible
Metal Detectable
No
Sign Legend Style
Symbol and Text
Chemical Resistant
No
Mirror Print
No
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Mounting Pattern
No Mounting Holes
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Sign Mounting Location
Wall
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Men Working Below, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.