Danger, MOVING MACHINERY DO NOT ENTER/MAQUINARIA EN MOVIMIENTO NO ENTRAR, 7 in W x 10 in H

  • Mfr # 478R57
  • Zoro # G5838828
product price: 
$
6.29
/ea
Sold in multiples of 3 for $18.87

Key Features

Header
Danger
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
478R57
Zoro #
G5838828
UPC #
00194484220037
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
MOVING MACHINERY DO NOT ENTER/MAQUINARIA EN MOVIMIENTO NO ENTRAR
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Style
Text
Header Background Color
Black, Red, White
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
Header Legend Color
White
Sign Legend Color
Black
Double-Sided
No
OSHA Compliant
Yes
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Sign Legend Text Color
Black
Material Properties
Rigid
Sign Legend
Moving Machinery Do Not Enter/Maquinaria En Movimiento No Entrar
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Sign Header Text Color
White
Minimum Application Temperature
-90 Degrees F
Protective Coating
Clear Liquid Laminate
Minimum Service Temperature
-90 Degrees F
Outdoor Life Expectancy
1 to 3 yr
Metal Detectable
No
ANSI Standards
ANSI Z535
Maximum Service Temperature
168 Degrees F
ANSI 969 Compliant
No
Chemical Resistant
Yes
Graffiti Resistant
Yes
Anti-Slip Surface
No
State Specific Sign
No
Includes Mounting Hardware
No
Sign Header
Danger/Peligro
Sign Header Style
Text
Average Outdoor Durability
1 to 3 yr
Sign Header Background Color
Black, Red, White
Number of Printed Sides
1
Sign Legend Style
Text
Write on Surface
No
Sign Format
Traditional OSHA
Mirror Print
No
Glow In The Dark
No
Mounting Pattern
4 Corner
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
Sign Legend Background Color
White
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Moving Machinery Do Not Enter/Maquinaria En Movimiento No Entrar, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.