Danger, NO CLEARANCE FOR MAN ON CAR, 14 in W x 10 in H, Horizontal Rectangle, Aluminum, 477M55

  • Mfr # 477M55

  • Zoro # G5875718


product price:  $22.89
/ea

Key Features

Legend
NO CLEARANCE FOR MAN ON CAR
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
477M55
Zoro #
G5875718
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Legend
NO CLEARANCE FOR MAN ON CAR
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Header Background Color
Black, Red, White
Header Legend Color
White
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1926.250(a)(3)
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Background Color
White
Legend Style
Text
Header
Danger
Printed Language
English
Legend Color
Black
Sign Legend Text Color
Black
Mounting Pattern
4 Corner
ANSI Standards
ANSI Z535
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
Sign Header Background Color
Black, Red, White
Sign Legend Style
Text
Sign Legend
No Clearance For Man On Car
Sign Legend Background Color
White
Maximum Service Temperature
250 Degrees F
Average Outdoor Durability
5 yr
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1926.250(a)(3)
Chemical Resistant
Yes
Sign Header Text Color
White
Anti-Slip Surface
No
Protective Coating
Clear Liquid Laminate
ANSI 969 Compliant
No
Minimum Application Temperature
-40 Degrees F
Sign Header
Danger
Sign Header Style
Text
Sign Format
Traditional OSHA
Material Properties
Rigid
State Specific Sign
No
Number of Printed Sides
1
Graffiti Resistant
Yes
Outdoor Life Expectancy
5 yr
Metal Detectable
No
Glow In The Dark
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Clearance For Man On Car, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.