Danger, NO CLEARANCE FOR MAN ON CAR, 14 in W x 10 in H, Horizontal Rectangle, Vinyl, 477M62
Mfr # 477M62
Zoro # G5829770
product price:Â $8.49
/ea
Sold in multiples of 3 for $25.47
Key Features
Legend
NO CLEARANCE FOR MAN ON CAR
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
477M62
Zoro #
G5829770
UPC #
-
Country of Origin
United States
Dimensions
Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Clearance For Man On Car, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.